Motion
18450
450 Black Hinged Slip Resistant Soft Cap Gel Knee Pad
Mi Item #10881793
MFR #18450
Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
450 Black Hinged Slip Resistant Soft Cap Gel Knee Pad
Mi Item #10881793
MFR #18450

Mfr description
450 BLACK COMFORT HINGE GEL KNEE PADS -
  • The ProFlex® 450 Comfort Hinged Soft Cap Gel Knee pads take our best-selling 350 gel knee pads and adds Comfort Hinge technology. The Comfort Hinge sets the bar for comfort in knee pads for work. The top strap sits higher on the leg and away from the back of the knee, which helps keep you from walking out of the front of the knee pad, while adding another layer of protection against impacts to the thigh.  The gel foam and EVA foam padding adds supportive, all-day cushion making these knee protectors incredibly comfortable. The combination of the Comfort Hinge upper elastic strap and locking buckle, along with the large lower breathable neoprene strap keeps these soft shell knee pads from sliding down. The durable 420D nylon-rubber soft cap is abrasion resistant while offering tremendous grip. Tested and trusted by some of the most demanding knee pad users we can find airline baggage handlers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.79/each

Specifications

Details

  • Color
    Black
  • Description
    450 Black Hinged Slip Resistant Soft Cap Gel Knee Pad
  • Includes
    1 Pair of Knee Pads
  • Product Line
    ProFlex
  • Series
    Gel
  • UPC_NO
    720476184508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)