Motion
FMM63-CVL
Pipe Fitting - Brass Nickel-Plated Material
MI ITEM #10881942
MFR #FMM63-CVL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Brass Nickel-Plated Material
MI ITEM #10881942
MFR #FMM63-CVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FMM63-CVL CABLE FITTING METAL M63X1.5
  • Adapts to different size cable shields
  • 360° vibration proof shield termination
  • Integrated strain relief
  • Wide sealing and clamping range
  • Updated design for easy installation
  • Easy insertion of the cable from either end of the fitting
  • Low contact resistance due to large alloy copper contacts
  • Manufactured according to EN 62444

Specifications

  • Material
    Brass Nickel-Plated
  • Approval Listing Regulations
    UL Listed Type 4X
  • Body Material
    Brass, nickel plated
  • Branding
    TOP-T
  • Clamping Range
    1.457-2.087 in, 34-44 mm
  • Intermittent Temperature Range
    -40°C - +150°C / -40°F - +302°F
  • Operating Temperature Range
    -20°C - +100°C / -4°F - +212 °F
  • O Ring Material
    NBR
  • Pack Quantity
    2
  • Protection Class
    IP68
  • Seal Material
    CR Chloroprene Rubber
  • Thread Size
    M63x1.5
  • Thread Standard
    Metric EN 60423
  • Warranty
    5 years
  • Series
    Metal EMC Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought