Motion
K16X20X10-A/0-7

INA (SCHAEFFLER)
K16X20X10-A/0-7

Needle Roller Cage Assembly - 16 mm Bore, 20 mm OD, 10 mm Width
MI ITEM #10882053
MFR #K16X20X10-A/0-7
Your Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K16X20X10-A/0-7

Needle Roller Cage Assembly - 16 mm Bore, 20 mm OD, 10 mm Width
MI ITEM #10882053
MFR #K16X20X10-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.40/each(List $14.36)

Overview

Mfr description
K16X20X10-A/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    23600 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K16X20X10-A/0-7
  • Weight
    0.165 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K16X20X10-A/0-7 Needle Roller Cage Assembly features a 16 mm bore diameter, 20 mm outside diameter, 10 mm overall width, and weighs 0.165 oz, making it suitable for compact industrial shaft support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought