Motion
IR6X9X16-XL

INA (SCHAEFFLER)
IR6X9X16-XL

Inner Ring - 6 mm Bore, 9 mm OD, Bearing steel
MI ITEM #10882056
MFR #IR6X9X16-XL
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR6X9X16-XL

Inner Ring - 6 mm Bore, 9 mm OD, Bearing steel
MI ITEM #10882056
MFR #IR6X9X16-XL

Mfr description
IR6X9X16-XL INNER RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    9 mm
  • Overall Width
    16 mm
  • Weight
    0.008 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR6X9X16-XL is a needle roller bearing inner ring with a 6 mm bore diameter, 9 mm outside diameter, 16 mm overall width, and 0.008 lbs weight, ideal for miniature precision systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR6X9X16-XL
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)