Motion
K25X29X13-A/0-7

INA (SCHAEFFLER)
K25X29X13-A/0-7

Needle Roller Cage Assembly - 25 mm Bore, 29 mm OD, 13 mm Width
Mi Item #10882062
MFR #K25X29X13-A/0-7
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K25X29X13-A/0-7

Needle Roller Cage Assembly - 25 mm Bore, 29 mm OD, 13 mm Width
Mi Item #10882062
MFR #K25X29X13-A/0-7

Mfr description
K25X29X13-A/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    13 mm
  • Weight
    0.401 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K25X29X13-A/0-7 Needle Roller Cage Assembly features a 25 mm bore diameter, 29 mm outside diameter, 13 mm overall width, and weighs 0.401 oz, making it ideal for gear assemblies and shaft support systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X29X13-A/0-7
  • Manufacturer Product Page
  • Max Rpm
    18100 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)