Motion
K24X28X13-A/0-7

INA (SCHAEFFLER)
K24X28X13-A/0-7

Needle Roller Cage Assembly - 24 mm Bore, 28 mm OD, 13 mm Width
Mi Item #10882063
MFR #K24X28X13-A/0-7
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K24X28X13-A/0-7

Needle Roller Cage Assembly - 24 mm Bore, 28 mm OD, 13 mm Width
Mi Item #10882063
MFR #K24X28X13-A/0-7

Mfr description
K24X28X13-A/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    13 mm
  • Weight
    0.384 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K24X28X13-A/0-7 Needle Roller Cage Assembly features a 24 mm bore diameter, 28 mm outside diameter, 13 mm overall width, and weighs 0.384 oz, making it ideal for compact industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K24X28X13-A/0-7
  • Manufacturer Product Page
  • Max Rpm
    18800 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)