Motion
K28X33X13-B/0-7

INA (SCHAEFFLER)
K28X33X13-B/0-7

Needle Roller Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width
Mi Item #10882064
MFR #K28X33X13-B/0-7
Price$22.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K28X33X13-B/0-7

Needle Roller Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width
Mi Item #10882064
MFR #K28X33X13-B/0-7

Mfr description
K28X33X13-B/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.36/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    13 mm
  • Weight
    0.459 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K28X33X13-B/0-7 Needle Roller Cage Assembly features a 28 mm bore diameter, 33 mm outside diameter, 13 mm overall width, and weighs 0.459 oz, making it suitable for industrial shaft guidance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K28X33X13-B/0-7
  • Manufacturer Product Page
  • Max Rpm
    16100 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)