Motion
IR12X16X13-XL

INA (SCHAEFFLER)
IR12X16X13-XL

Inner Ring - 12 mm Bore, 16 mm OD, Bearing steel
Mi Item #10882066
MFR #IR12X16X13-XL
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR12X16X13-XL

Inner Ring - 12 mm Bore, 16 mm OD, Bearing steel
Mi Item #10882066
MFR #IR12X16X13-XL

Mfr description
IR12X16X13-XL INNER RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    13 mm
  • Weight
    0.019 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The IR12X16X13-XL is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 13 mm overall width, and 0.019 lbs weight, suitable for compact industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR12X16X13-XL
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)