Motion
K25X30X17-A/0-7

INA (SCHAEFFLER)
K25X30X17-A/0-7

Needle Roller Cage Assembly - 25 mm Bore, 30 mm OD, 17 mm Width
MI ITEM #10882075
MFR #K25X30X17-A/0-7
List Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K25X30X17-A/0-7

Needle Roller Cage Assembly - 25 mm Bore, 30 mm OD, 17 mm Width
MI ITEM #10882075
MFR #K25X30X17-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.85/each for your price

Overview

Mfr description
K25X30X17-A/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    17800 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X30X17-A/0-7
  • Weight
    0.552 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K25X30X17-A/0-7 Needle Roller Cage Assembly features a 25 mm bore diameter, 30 mm outside diameter, 17 mm overall width, and weighs 0.552 oz, making it ideal for industrial radial shaft support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought