Motion
K25X31X21-B/0-7

INA (SCHAEFFLER)
K25X31X21-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 31 mm OD, 21 mm Width
MI ITEM #10882076
MFR #K25X31X21-B/0-7
Your Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K25X31X21-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 31 mm OD, 21 mm Width
MI ITEM #10882076
MFR #K25X31X21-B/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/each(List $34.85)

Overview

Mfr description
K25X31X21-B/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    17500 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X31X21-B/0-7
  • Weight
    0.85 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K25X31X21-B/0-7 Needle Roller Cage Assembly features a 25 mm bore diameter, 31 mm outside diameter, 21 mm overall width, and weighs 0.85 oz, making it suitable for extended-width load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought