Motion
K35X42X18-B/0-7

INA (SCHAEFFLER)
K35X42X18-B/0-7

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 18 mm Width
MI ITEM #10882080
MFR #K35X42X18-B/0-7
List Price$37.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K35X42X18-B/0-7

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 18 mm Width
MI ITEM #10882080
MFR #K35X42X18-B/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.27/each for your price

Overview

Mfr description
K35X42X18-B/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    12700 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X42X18-B/0-7
  • Weight
    1.164 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K35X42X18-B/0-7 Needle Roller Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, 18 mm overall width, and weighs 1.164 oz, making it ideal for extended radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought