Motion
K32X40X25-A/0-7

INA (SCHAEFFLER)
K32X40X25-A/0-7

Needle Roller Cage Assembly - 32 mm Bore, 40 mm OD, 25 mm Width
MI ITEM #10882083
MFR #K32X40X25-A/0-7
Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K32X40X25-A/0-7

Needle Roller Cage Assembly - 32 mm Bore, 40 mm OD, 25 mm Width
MI ITEM #10882083
MFR #K32X40X25-A/0-7

Mfr description
K32X40X25-A/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.54/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    25 mm
  • Weight
    1.741 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K32X40X25-A/0-7 Needle Roller Cage Assembly features a 32 mm bore diameter, 40 mm outside diameter, 25 mm overall width, and weighs 1.741 oz, making it suitable for heavy-duty transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K32X40X25-A/0-7
  • Manufacturer Product Page
  • Max Rpm
    13600 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)