Motion
K22X32X24/0-7

INA (SCHAEFFLER)
K22X32X24/0-7

Needle Roller Cage Assembly - 22 mm Bore, 32 mm OD, 24 mm Width
Mi Item #10882085
MFR #K22X32X24/0-7
Price$40.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K22X32X24/0-7

Needle Roller Cage Assembly - 22 mm Bore, 32 mm OD, 24 mm Width
Mi Item #10882085
MFR #K22X32X24/0-7

Mfr description
K22X32X24/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.85/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    24 mm
  • Weight
    1.527 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K22X32X24/0-7 Needle Roller Cage Assembly features a 22 mm bore diameter, 32 mm outside diameter, 24 mm overall width, and weighs 1.527 oz, making it suitable for higher radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K22X32X24/0-7
  • Manufacturer Product Page
  • Max Rpm
    18100 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)