Motion
RNAO10X17X10-TV-XL

INA (SCHAEFFLER)
RNAO10X17X10-TV-XL

Needle Roller Bearing - 10 mm Bore, 17 mm OD
Mi Item #10882087
MFR #RNAO10X17X10-TV-XL
Price$35.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO10X17X10-TV-XL

Needle Roller Bearing - 10 mm Bore, 17 mm OD
Mi Item #10882087
MFR #RNAO10X17X10-TV-XL

Mfr description
RNAO10X17X10-TV-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.71/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Weight
    0.019 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNAO10X17X10-TV-XL Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, and weighs 0.019 lbs, making it suitable for compact precision assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO10X17X10-TV-XL
  • Manufacturer Product Page
  • Max Rpm
    29500 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5300 N
  • Radial Static Load Capacity
    5500 N
  • Series
    RNAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)