Motion
K30X40X30-A/0-7

INA (SCHAEFFLER)
K30X40X30-A/0-7

Needle Roller Cage Assembly - 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #10882088
MFR #K30X40X30-A/0-7
List Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K30X40X30-A/0-7

Needle Roller Cage Assembly - 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #10882088
MFR #K30X40X30-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.45/each for your price

Overview

Mfr description
K30X40X30-A/0-7 RADIAL NEEDLE CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Static Load Capacity
    15512 lbf
  • Max Rpm
    14000 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K30X40X30-A/0-7
  • Weight
    2.569 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K30X40X30-A/0-7 Needle Roller Cage Assembly features a 30 mm bore diameter, 40 mm outside diameter, 30 mm overall width, and weighs 2.569 oz, making it ideal for high-capacity industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought