Motion
NK14/20-XL
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width
Mi Item #10882093
MFR #NK14/20-XL
Price$61.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width
Mi Item #10882093
MFR #NK14/20-XL

Mfr description
NK14/20-XL NEEDLE BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.59/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    20 mm
  • Weight
    0.056 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NK14/20-XL Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 20 mm overall width, and weighs 0.056 lbs, making it ideal for compact transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK14/20-XL
  • Manufacturer Product Page
  • Max Rpm
    24600 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14500 N
  • Radial Static Load Capacity
    15600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)