Motion
NKI6/16-TV-XL

INA (SCHAEFFLER)
NKI6/16-TV-XL

Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width
Mi Item #10882094
MFR #NKI6/16-TV-XL
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI6/16-TV-XL

Needle Roller Bearing - 6 mm Bore, 16 mm OD, 16 mm Width
Mi Item #10882094
MFR #NKI6/16-TV-XL

Mfr description
NKI6/16-TV-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    16 mm
  • Weight
    0.037 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI6/16-TV-XL Needle Roller Bearing features a 6 mm bore diameter, 16 mm outside diameter, 16 mm overall width, and weighs 0.037 lbs, making it ideal for miniature precision systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI6/16-TV-XL
  • Manufacturer Product Page
  • Max Rpm
    31000 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    7100 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)