Motion
K35X45X30/0-7

INA (SCHAEFFLER)
K35X45X30/0-7

Needle Roller Cage Assembly - 35 mm Bore, 45 mm OD, 30 mm Width
MI ITEM #10882095
MFR #K35X45X30/0-7
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K35X45X30/0-7

Needle Roller Cage Assembly - 35 mm Bore, 45 mm OD, 30 mm Width
MI ITEM #10882095
MFR #K35X45X30/0-7

Mfr description
K35X45X30/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.00/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    3.019 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K35X45X30/0-7 Needle Roller Cage Assembly features a 35 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and weighs 3.019 oz, making it ideal for high-capacity industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X45X30/0-7
  • Manufacturer Product Page
  • Max Rpm
    12300 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)