Motion
K35X42X16-A/0-7

INA (SCHAEFFLER)
K35X42X16-A/0-7

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #10882096
MFR #K35X42X16-A/0-7
List Price$68.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K35X42X16-A/0-7

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #10882096
MFR #K35X42X16-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.12/each for your price

Overview

Mfr description
K35X42X16-A/0-7 RADIAL NEEDLE CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5485 lbf
  • Max Rpm
    12700 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X42X16-A/0-7
  • Weight
    1.065 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K35X42X16-A/0-7 Needle Roller Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, 16 mm overall width, and weighs 1.065 oz, making it suitable for moderate-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought