Overview
Mfr description
AXS115129 THUST NEEDLE ROLLER BRG/ACCESS
Specifications
- Bore Diameter
- Outside Diameter
- SeriesAXS
- Manufacturer Product Page
- Max Operating Temperature248 °F
- Weight2.469 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data