Overview
Mfr description
LR5202-2Z-TVH-XL TRACK ROLLERS, SINGLE
Specifications
- Roller ShapeCrowned
- Closure TypeShielded
- Outside Diameter1-9/16 in
- Radial Static Load Capacity1731.115 lbf
- Weight0.243 lbs
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data