Motion
NKIB5905-XL

INA (SCHAEFFLER)
NKIB5905-XL

Thrust Bearing - Double-Direction, 25 mm Bore, 42 mm OD, 25 mm Width
Mi Item #10882136
MFR #NKIB5905-XL
Price$139.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB5905-XL

Thrust Bearing - Double-Direction, 25 mm Bore, 42 mm OD, 25 mm Width
Mi Item #10882136
MFR #NKIB5905-XL

Mfr description
NKIB5905-XL NEEDLE ROLLER/BALL BRG COMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    25 mm
  • Weight
    4.424 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    5.957,734 lbf
  • Series
    NKIB
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)