Motion
NKIA5906-XL

INA (SCHAEFFLER)
NKIA5906-XL

Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 23 mm Width
Mi Item #10882137
MFR #NKIA5906-XL
Price$234.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA5906-XL

Thrust Bearing - Single-Direction, 30 mm Bore, 47 mm OD, 23 mm Width
Mi Item #10882137
MFR #NKIA5906-XL

Mfr description
NKIA5906-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    23 mm
  • Weight
    4.896 oz

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6.407,374 lbf
  • Series
    NKIA
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)