Motion
GNE40-XL-KRR-B

INA (SCHAEFFLER)
GNE40-XL-KRR-B

40 mm Bore Diam., 90 mm OD, 54.60 mm Width
MI ITEM #10882155
MFR #GNE40-XL-KRR-B
Price$285.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GNE40-XL-KRR-B

40 mm Bore Diam., 90 mm OD, 54.60 mm Width
MI ITEM #10882155
MFR #GNE40-XL-KRR-B

Mfr description
GNE40-XL-KRR-B RADIAL INSERT BALL BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    54.60 mm

Details

  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)