Overview
Mfr description
NKIA5909-XL NEEDLE ROLLER/BALL BRG COMB
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- Overall Width
- Radial Dynamic Load Capacity11.465,827 lbf
- SeriesNKIA
- Manufacturer Product Page
- Weight13.164 oz
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data