Motion
NKIB5909-XL

INA (SCHAEFFLER)
NKIB5909-XL

Thrust Bearing - Double-Direction, 45 mm Bore, 68 mm OD, 34 mm Width
Mi Item #10882162
MFR #NKIB5909-XL
Price$420.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB5909-XL

Thrust Bearing - Double-Direction, 45 mm Bore, 68 mm OD, 34 mm Width
Mi Item #10882162
MFR #NKIB5909-XL

Mfr description
NKIB5909-XL NEEDLE ROLLER BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    34 mm
  • Weight
    13.82 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    11.465,827 lbf
  • Series
    NKIB59
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)