Motion
NKIA5910-XL

INA (SCHAEFFLER)
NKIA5910-XL

Thrust Bearing - Single-Direction, 50 mm Bore, 72 mm OD, 30 mm Width
Mi Item #10882165
MFR #NKIA5910-XL
Price$280.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA5910-XL

Thrust Bearing - Single-Direction, 50 mm Bore, 72 mm OD, 30 mm Width
Mi Item #10882165
MFR #NKIA5910-XL

Mfr description
NKIA5910-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.64/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm
  • Weight
    13.319 oz

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    NKIA
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)