Motion
NKIA5912-XL

INA (SCHAEFFLER)
NKIA5912-XL

Thrust Bearing - Single-Direction, 60 mm Bore, 85 mm OD, 34 mm Width
Mi Item #10882177
MFR #NKIA5912-XL
Price$396.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA5912-XL

Thrust Bearing - Single-Direction, 60 mm Bore, 85 mm OD, 34 mm Width
Mi Item #10882177
MFR #NKIA5912-XL

Mfr description
NKIA5912-XL NEEDLE ROLLER/BALL BRG COMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    34 mm
  • Weight
    1.259 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    15.287,77 lbf
  • Series
    NKIA
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)