Motion
NKIB5911-XL

INA (SCHAEFFLER)
NKIB5911-XL

Thrust Bearing - Double-Direction, 55 mm Bore, 80 mm OD, 38 mm Width
MI ITEM #10882179
MFR #NKIB5911-XL
Your Price$471.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB5911-XL

Thrust Bearing - Double-Direction, 55 mm Bore, 80 mm OD, 38 mm Width
MI ITEM #10882179
MFR #NKIB5911-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$471.71/each(List $650.96)

Overview

Mfr description
NKIB5911-XL NEEDLE ROLLER/BALL BRG COMB

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    14.613,309 lbf
  • Series
    NKIB59
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Weight
    1.257 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought