Motion
AM65
AM Series Bearing Lock Nut - M65x2 mm Thread Size, 100 mm OD, 3/16 in Face Dia.
Mi Item #10882181
MFR #AM65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M65x2 mm Thread Size, 100 mm OD, 3/16 in Face Dia.
Mi Item #10882181
MFR #AM65

Mfr description
AM65 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    3/16 in
  • Outside Diameter  
    100 mm
  • Overall Height
    1.0625 in
  • Thread Size  
    M65x2 mm
  • Weight
    28.924 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    AM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)