Motion
81113-L
Thrust Bearing - Single-Direction, 65 mm ID, 90 mm OD
MI ITEM #10882183
MFR #81113-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 65 mm ID, 90 mm OD
MI ITEM #10882183
MFR #81113-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81113-L AXIAL CYLINDRICAL CRB/ACCESS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    811
  • Manufacturer Product Page
  • Weight
    10.904 oz
  • Max Operating Temperature
    248 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text