Motion
NKIA5914-XL

INA (SCHAEFFLER)
NKIA5914-XL

Thrust Bearing - Ball Thrust Bearing, 70 mm Bore, 100 mm OD, 40 mm Width
Mi Item #10882187
MFR #NKIA5914-XL
Price$909.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA5914-XL

Thrust Bearing - Ball Thrust Bearing, 70 mm Bore, 100 mm OD, 40 mm Width
Mi Item #10882187
MFR #NKIA5914-XL

Mfr description
NKIA5914-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.33/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    40 mm
  • Weight
    34.149 oz

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    21.357,914 lbf
  • Series
    NKIA59
  • Thrust Bearing Type
    Ball Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)