Motion
AM90
AM Series Bearing Lock Nut - M90x2 mm Thread Size, 130 mm OD, 3/16 in Face Dia.
MI ITEM #10882188
MFR #AM90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M90x2 mm Thread Size, 130 mm OD, 3/16 in Face Dia.
MI ITEM #10882188
MFR #AM90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AM90 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Lock Nut Type
    Precision
  • Weight
    3.351 lbs
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    1.2500 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought