Motion
NKIB5914-XL

INA (SCHAEFFLER)
NKIB5914-XL

Thrust Bearing - Double-Direction, 70 mm Bore, 100 mm OD, 45 mm Width
Mi Item #10882190
MFR #NKIB5914-XL
Price$971.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB5914-XL

Thrust Bearing - Double-Direction, 70 mm Bore, 100 mm OD, 45 mm Width
Mi Item #10882190
MFR #NKIB5914-XL

Mfr description
NKIB5914-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.05/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    45 mm
  • Weight
    2.247 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    21.357,914 lbf
  • Series
    NKIB
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)