Motion
AM55
AM Series Bearing Lock Nut - M55x2 mm Thread Size, 85 mm OD, 3/16 in Face Dia.
MI ITEM #10882192
MFR #AM55
List Price$1,302.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M55x2 mm Thread Size, 85 mm OD, 3/16 in Face Dia.
MI ITEM #10882192
MFR #AM55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,302.26/each for your price

Overview

Mfr description
AM55 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Lock Nut Type
    Precision
  • Weight
    19.859 oz
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    0.1875 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text