Motion
89414-TV
Thrust Bearing - Single-Direction, 70 mm ID, 150 mm OD, Plastic Cage
Mi Item #10882204
MFR #89414-TV
Price$2,978.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 70 mm ID, 150 mm OD, Plastic Cage
Mi Item #10882204
MFR #89414-TV

Mfr description
89414-TV AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,978.31/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Weight
    9.052 lbs

Details

  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    894
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)