Motion
AMS20
AM Series Bearing Lock Nut - 32 mm OD, 1/8 in Face Dia., 14 mm Width
MI ITEM #10882206
MFR #AMS20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - 32 mm OD, 1/8 in Face Dia., 14 mm Width
MI ITEM #10882206
MFR #AMS20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMS20 PRECISION LOCKNUTS/ACCESS

Specifications

  • Outside Diameter
  • Face Diameter
  • Overall Width
    14 mm
  • Lock Nut Type
    Precision
  • Weight
    1.581 oz
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    0.5000 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought