Motion
87415-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 160 mm OD, Brass Cage
MI ITEM #10882212
MFR #87415-M
List Price$7,171.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 160 mm OD, Brass Cage
MI ITEM #10882212
MFR #87415-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,171.91/each for your price

Overview

Mfr description
87415-M AXIAL CYLINDRICAL CRB/ACCESS

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Series
    874
  • Manufacturer Product Page
  • Weight
    9.182 lbs
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought