Motion
AM110
AM Series Bearing Lock Nut - M110x2 mm Thread Size, 140 mm OD, 5/16 in Face Dia.
MI ITEM #10882216
MFR #AM110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M110x2 mm Thread Size, 140 mm OD, 5/16 in Face Dia.
MI ITEM #10882216
MFR #AM110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AM110 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Lock Nut Type
    Precision
  • Weight
    2.646 lbs
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    1.1250 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought