Specifications
Dimensions
- Bore Diameter150 mm
- Outside Diameter240 mm
- Overall Width40 mm
Details
- Thrust DirectionsDouble-Direction
- Type Of BearingAxial/Radial Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)