Motion
89334-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 170 mm ID, 280 mm OD, Brass Cage
MI ITEM #10882223
MFR #89334-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 170 mm ID, 280 mm OD, Brass Cage
MI ITEM #10882223
MFR #89334-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    280 mm
  • Weight
    40.505 lbs

Details

  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Series
    893
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
89334-M AXIAL CYLINDRICAL CRB/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought