Motion
89432-M
Thrust Bearing - Single-Direction, 160 mm ID, 320 mm OD
MI ITEM #10882225
MFR #89432-M
List Price$21,359.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 160 mm ID, 320 mm OD
MI ITEM #10882225
MFR #89432-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,359.99/each for your price

Overview

Mfr description
89432-M AXIAL CYLINDRICAL CRB/ACCESS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    894
  • Manufacturer Product Page
  • Weight
    92.594 lbs
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought