Motion
YRTC200-XL
Combination Roller Bearing - Axial/Radial Roller Bearing, 200 mm Bore, 300 mm OD, 45 mm Width
MI ITEM #10882229
MFR #YRTC200-XL
Price$38,321.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Axial/Radial Roller Bearing, 200 mm Bore, 300 mm OD, 45 mm Width
MI ITEM #10882229
MFR #YRTC200-XL

Mfr description
YRTC200-XL AXIAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,321.23/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    45 mm

Details

  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Axial/Radial Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)