Motion
NKI75/35-XL-C3

INA (SCHAEFFLER)
NKI75/35-XL-C3

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 35 mm Width
Mi Item #10882510
MFR #NKI75/35-XL-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI75/35-XL-C3

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 35 mm Width
Mi Item #10882510
MFR #NKI75/35-XL-C3

Mfr description
NKI75/35-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    35 mm
  • Weight
    1.997 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI75/35-XL-C3 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 35 mm overall width, and weighs 1.997 lbs, making it suitable for high-capacity machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI75/35-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    111000 N
  • Radial Static Load Capacity
    193000 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)