Motion
SCE1210-B-L271

INA (SCHAEFFLER)
SCE1210-B-L271

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.6250 in Width
Mi Item #10882536
MFR #SCE1210-B-L271
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE1210-B-L271

Needle Roller Bearing - 0.7500 in Bore, 1.0000 in OD, 0.6250 in Width
Mi Item #10882536
MFR #SCE1210-B-L271

Mfr description
SCE1210-B-L271 NEEDLE BEARINGS DRAWN C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.6250 in
  • Weight
    0.039 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The SCE1210-B-L271 Needle Roller Bearing features a 0.7500 in bore diameter, 1.0000 in outside diameter, 0.6250 in overall width, and a weight of 0.039 lbs, making it suitable for automotive and industrial drivetrain systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SCE1210-B-L271
  • Manufacturer Product Page
  • Max Rpm
    13100 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)