Motion
L0102-425
Lithium 12 Hydroxy, Mineral Oil Composition, 2 NLGI Grade
Mi Item #10882787
MFR #L0102-425
Price$264.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium 12 Hydroxy, Mineral Oil Composition, 2 NLGI Grade
Mi Item #10882787
MFR #L0102-425

Mfr description
P0102-425 STAR VARIO 250CC KIT W/1200-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.57/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Lithium 12 Hydroxy, Mineral Oil
  • Dropping Point
    400 °F
  • Grease Thickener
    Lithium 12 Hydroxy
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Series
    No. 1200-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)