Motion
GMTA-A05-1X2-10-CD4

MOSHERFLO PUMPS
GMTA-A05-1X2-10-CD4

ANSI Pump Part & Accessory - Duplex Stainless Steel or Stainless Steel Wetted Parts, Use With ANSI Pump Size 1X2-9
MI ITEM #10892102
MFR #GMTA-A05-1X2-10-CD4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
GMTA-A05-1X2-10-CD4

ANSI Pump Part & Accessory - Duplex Stainless Steel or Stainless Steel Wetted Parts, Use With ANSI Pump Size 1X2-9
MI ITEM #10892102
MFR #GMTA-A05-1X2-10-CD4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    MTA
  • Pump Size
    1X2-9

Details

  • Made to Order
    YES
  • Material
    Duplex Stainless Steel or Stainless Steel Wetted Parts
  • Pump Type
    MOSHERFLO-G196

Overview

Mfr description
GMTA-A05-1X2-10-CD4 PUMP
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Mounting Flange for C-Face motor Adapter
  • Bearing Temperature Gauge
  • Heavy Duty Bearing & Shaft
  • Carbon Steel Adapter
  • Extra Large Oil Sump Capacity
  • Impeller - Fully Open
  • Heavy Duty Power End
  • 3-D Bullseye Site-Glass
  • 12 months warranty
  • +F19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought