Specifications
Dimensions
- Belt Width54.0000 in
- Roll Diameter6.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeTrougher P & F
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
C3605-54 IDLER,C3605 54 9 P&F 20 DEGREE