Motion
D3614-24
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #10894183
MFR #D3614-24
Price$3,310.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #10894183
MFR #D3614-24

Mfr description
D3614-24 IDL, 6" FLAT TRN HD 24 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,310.41/each

Specifications

Dimensions

  • Belt Width  
    24.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Training
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Labyrinth Seal, Triple Lip Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)