Specifications
Dimensions
- Belt Width96.0000 in
- Roll Diameter7.0000 in
Details
- CEMA RatingCEMA E
- Idler TypeTrougher
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealLabyrinth Seal, Rubber Triple Lip Contact Seal
- Type Of BearingBall Bearing
Overview
Mfr description
E4701-96 IDL, 7" 20D TRO 96 9